Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Contractor Select

Model # :WBB3139973

MPN #: TWS LED ALO SWW2 MVOLT PE DDB

Contractor Select™ TWS LED Wall Pack, 7-17W, 1000/1700/2400 Lumens, 120-277V, Dark Bronze

Product Description
Our new "traditional-style" LED luminaires offer the shapes you've grown accustomed to coupled with the flexibility to customizable the light output best suited for the job site. This fixture was designed to fit seamlessly - eliminating unwanted markings from the removal of older fixtures. Replace one or replace them all, either case, with energy savings of up to 80%, Lithonia has you covered.

Features:
  • (AL0) Adjustable Lumen Output (1,000 / 1,700 / 2,400)
  • (SWW) Switchable Color Temperatures (3000K, 4000K, 5000K)
  • Replaces up to 100W Metal Halide/70W HPS, saves 80% energy
  • Traditional form factor, and payback within two years
  • Switchable on/off Photocell for dusk to dawn operation


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/16 in
Width6-7/8 in
Height11 in
Weight3 lbs

Product Details

TypeLED Wall Pack Light
Lamp IncludedYes
Average Life50000 hr
Color Temperature3000/4000/5000 K
ColorBrown
CRI80
Mounting LocationWall
Wattage7/12/17 W
Lamp CodeLED
Voltage120-277 V
MaterialAluminum
Package Quantity1
Manufacturers Part NumberTWS LED ALO SWW2 MVOLT PE DDB
Lumens1000-17000-24000
BrandContractor Select

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL/DLC PREMIUM