Lithonia Lighting® Compact LED Wall Pack, 5000K, 120-277V, 2900 Lumens, Dark Bronze Finish
Write a Review
|
Questions & Answers (0)
Product Description
WPX Wall Mount Luminaires are cost-effective and energy-efficient making them ideal for HID replacement and budget-constrained new construction projects.
The WPX family has three sizes with lumen packages of 1,500 to 9,200 lumens creating a solution that meets the needs of over-the-door lighting to 400W metal halide replacement at mounting heights of up to 20 feet. The simple geometric shape of the WPX luminaires allows them to blend with any architecture while the footprint covers the stain left by the fixture it replaces. The WPX features a wide light distribution that creates safe, continuous illumination of the perimeter of the building. Low initial cost, high energy savings, and DLC Premium listing enable fast paybacks, typically less than two years.
The WPX family has three sizes with lumen packages of 1,500 to 9,200 lumens creating a solution that meets the needs of over-the-door lighting to 400W metal halide replacement at mounting heights of up to 20 feet. The simple geometric shape of the WPX luminaires allows them to blend with any architecture while the footprint covers the stain left by the fixture it replaces. The WPX features a wide light distribution that creates safe, continuous illumination of the perimeter of the building. Low initial cost, high energy savings, and DLC Premium listing enable fast paybacks, typically less than two years.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/8 in |
| Depth | 3-1/4 in |
| Height | 8-1/8 in |
| Weight | 6 lbs |
Product Details
| Average Life | 100,000 hr |
| Color Temperature | 5000 K |
| Color | Black |
| Series | WPX1 |
| CRI | 70 |
| Voltage | 120 - 277 V |
| Manufacturers Part Number | 265SWM |
| CI Code | 265SWM |
| Bulb Type | LED |
| Lumens | 2900 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 Year Limited |
Compliance & Certifications
| Certifications | CSA, DLC |