Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WIB3091108

MPN #: 268TUM

Lithonia Lighting® TWX2 LED Glass Wall Pack, 4000K, 120-277V, Black

Product Description
The TWX LED wall pack family features a ground-up design with a low initial cost customers demand while providing superior performance in a traditional form. The TWX LED wall packs feature premium borosilicate glass lenses that work in conjunction with the high-efficiency light engine to provide superior illumination while minimizing wasted up-light. The new slim design creates a less obtrusive appearance on the building while still fully covering the unsightly stains leftover from typical HID glass wall packs.

PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/2 in
Depth5 in
Height12 in
Weight9 lbs

Product Details

ColorBlack
SeriesTWX2
CRI80
Voltage120 - 277, 347, 480 V
Manufacturers Part Number268TUM
CI Code268TUM
Housing MaterialAluminum
Bulb TypeLED
Lumens1600-13,200
BrandLithonia Lighting

Warranty

Warranty5 Year Limited