TygerClaw TYDS14011 Single Monitor Sit-Stand Workstation is designed for most 13" to 27" monitors up to 19lbs/9kgs with tilt degree from -90° to +90°, swivel degree up to 180°, and is constructed from heavy gauge steel for total support and durability, also an innovative locking mechanism gives quick and easy installation.
Features: - Holds most 13 in. to 27 in. monitors up to 19 lb.
- Tilt degree from -90 to +90
- Swivel degree up to 180
- Universal mounting pattern up to VESA 100 mm x 100 mm
- Solid heavy-gauge cold steel construction