Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TygerClaw

Model # :WBB2258395

MPN #: LCD6017BLK

TygerClaw LCD6017BLK Gas Spring Dual Arm Monitor Desk Mount for 13"- 27" Monitor, Black

Product Description
TygerClaw LCD6017BLK double extending arm monitor desk mount is an ideal mount for any home and office. This helps you free up valuable desk space and also places the monitors at your desired viewing position. It compatible with VESA hole up to 100 x 100 mm.

Features:
  • Holds most 13" to 27" monitors
  • Tilt from -70° to +60°
  • Free swivel up to 360°
  • Built-in cable management
  • Constructed with cold steel material to maximize the durability and support
  • Mounts to the back of your desk via a heavy-duty C-clamp
  • VESA Compliant, RoHS Compliant
  • Universal mounting pattern with 75 x 75mm and 100 x 100mm
  • All necessary mounting hardware is included
  • Tested and guaranteed: Full 1-year warranty
PRICE
$209.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/2 in
Depth5-5/8 in
Height6-1/4 in
Weight Capacity15 Per Arm lbs
Weight19.8 lbs
LCD Size13" - 27"
Mounting Hole Pattern75 x 75, 100 x 100 mm

Product Details

Assembly RequiredYes
TypeDesk Mount
ColorBlack
Swivel360° °
Tilt+60° / -70° °
StyleArticulating
Mounting LocationDesktop
Display TypeDual Monitor
MaterialSteel
DescriptionGas Spring Dual Arm Monitor Desk Mount for 13"- 27" Monitor
Package Quantity1
Manufacturers Part NumberLCD6017BLK
BrandTygerClaw

Warranty

Warranty1 yr

Compliance & Certifications

VESA CompatibleYes