Professional Plastics Tygon 3350 Sanitary Silicone Tubing - ABW00011, 0.187"ID X .250"OD X 50'L
Write a Review
|
Questions & Answers (0)
Product Description
Tygon® Tubing - Tygon 3350 Sanitary Silicone Tubing Designed for high-purity applications, Tygon® Sanitary Silicone Tubing's ultra-smooth inner bore can reduce the risk of particle entrapment and microscopic buildup during sensitive fluid transfer. In-house analysis of the inner surface of Tygon® Sanitary Silicone Tubing compared to other silicone tubing shows that it is up to three times smoother. Additionally, this smoother fluid path facilitates complete system cleaning and sterilization. Utilizing a platinum-curing process, Tygon® Sanitary Silicone Tubing eliminates the concern of extraction often encountered when alternative curing methods are used. It has also been fully characterized using the ISO 10993 standards, reducing user cost and time associated with process validation.
PRICE
$289.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Size | 0.187"ID X .250"OD X 50'L |
| Diameter | 1/4 in |
| Inside Diameter | 3/16 in |
Product Details
| Description | Tygon Sanitary Silicone Tubing |
| Color | White |
| Manufacturers Part Number | TTY3350.187X.250X50FT |
| Brand | Professional Plastics |