Tube Stock
Related Products
Tygon® E-3603 non-DEHP Laboratory and Vacuum Tubing delivers the same superior performance you've come to expect from Tygon® products - but now in a formulation that contains a widely accepted substitute for DEHP plasticizer. Tygon® E-3603 laboratory tubing is specially formulated for resistance to flex fatigue and abrasion, handles virtually all inorganic chemicals found in the lab, and is less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning. Tygon® E-3603 vacuum tubing shares all these performance features and has extra heavy walls ...
Tygon® E-3603 non-DEHP Laboratory and Vacuum Tubing delivers the same superior performance you've come to expect from Tygon® products - but now in a formulation that contains a widely accepted substitute for DEHP plasticizer. Tygon® E-3603 laboratory tubing is specially formulated for resistance to flex fatigue and abrasion, handles virtually all inorganic chemicals found in the lab, and is less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning. Tygon® E-3603 vacuum tubing shares all these performance features and has extra heavy walls ...
Tygon® LP 1100 Low Permeation Fuel Tubing - Tygon LP 1100 is a low permeation fuel tubing which is highly flexible, easy to install and offers excellent fitting retention. It is resistant to swelling, hardening, and cracking caused by hydrocarbon-based fluids. It features a Fluoropolymer liner compatible with higher ethanol blend gasoline up to 100%. EPA and CARB certified to meet permeation emission standards of 15g/M2/day. Applications include: small engine fuel lines, lawn and garden power equipment, and lubricating oil and grease transfer lines.
Tygon® A-60-G Industrial Grade Tubing - Tygon® (aka Norprene) Industrial Grade Tubing outperforms neoprene, EPDM and other general-purpose tubings in test after test and application after application. It will not weaken or crack after years of exposure to heat and ozone. This provides long service in a wide range of applications such as gasketing, abrasion-resistant sleeving and cable insulation. Performance formulated for on-the-job reliability, Tygon® A-60-G handles temperatures from -75°F (-60°C) to 275°F (135°C), allowing the use of one material with a broad range ...
Tygon® Chemical Tubing (aka Norprene) is a high performance co-extruded product specifically formulated to provide an ideal combination of chemical resistance and pump life. Its inert ultra-smooth plasticizer-free bore resists the absorption/adsorption of aqueous fluids while the tygon outer jacket provides long flex life in peristaltic pumps. Tygon Chemical Tubing is an excellent choice for sensitive fluid transfer applications. Outstanding Chemical Life The inner liner of Tygon Chemical Tubing significantly increases the chemical resistance and allows for a broader range of usability. ...