Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Ironwood Typing Stand, 39-3/8"W x 16"D x 26-1/4"H, Medium Oak

Ironwood Typing Stand, 39-3/8"W x 16"D x 26-1/4"H, Medium Oak

Item #: WBB239108

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$393.00 up to 45% OFF

Price: $217.95

Save $10.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TYPING STAND
Typing stand is a compact unit perfect for use with typewriters, laptops, small computers, fax machines and phones. Typing stand has a 1" thick work surface with radius-edges for safety. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Includes a spring-loaded, drop-leaf side shelf that locks into position when open and easily folds down when not in use. Moves easily on hooded, locking swivel casters. Measures 39-3/8"W x 16"D x 26-1/4"H overall. Easy assembly. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 16 in
  • Width 39-3/8 in
  • Height 26-1/4 in

Product Details

  • Description Typing Stand
  • Assembly Required Yes
  • Type Mobile Desk/Workstation
  • Top Material Laminate
  • Frame Color Family Medium Oak
  • Package Quantity 1
  • Brand Ironwood
  • Manufacturers Part Number TSSDO
  • Top Color Family Medium Oak
  • Shape Rectangle
  • Casters Yes
  • Frame Material Laminate
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Hi: What is the width of the drop leaf shelf? What is the width of the table when the drop leaf shelf is folded down? Please advise ASAP. Thank you. Jesse J. Banuelos

    Question Asked By: Jesse, February 17, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, February 19, 2020

      Hello, the table measures 27" wide when the drop leaf is folded. The drop leaf shelf is 12" wide. Thank you for your question.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ironwood Typing Stand, 39-3/8"W x 16"D x 26-1/4"H, Medium Oak

Ironwood Typing Stand, 39-3/8"W x 16"D x 26-1/4"H, Medium Oak

Item #: WBB239108

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant