GoGreen Power Surge Protector with USB-C & USB-A, 8 Outlets, 900 Joules, Mountable
Write a Review
|
Questions & Answers (0)
Product Description
Safeguard your electronics with our premium 8-outlet surge protector featuring both USB-C and USB-A ports - perfect for today's mix of devices. With 900 joules of surge energy absorption, this mountable unit shields laptops, monitors, consoles and accessories from voltage spikes and power anomalies. The thoughtful design includes a 3-foot cord and a right-angle plug for minimal wall-space intrusion and tidy installation behind desks or media stands. Whether mounted under a desk or affixed to a wall, it keeps your setup clean, powered and protected - all in one smart solution.
PRICE
$28.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Surge Wall Tap |
| Material | Polycarbonate |
| Joules | 900 |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | GG-833A1C |
| USB Port | Yes |
| Brand | GoGreen Power |
| Number of Receptacles | 8 |