- 12 Gauge
- Flush Deck
- Handles removable from sockets
- Tubular handle allows easy mobility
- Easy to assemble
- No tools required
- (2) 8 x 2 (4) 5 x 1-1/4 Polyurethane Casters - (2) Rigid, (4) Swivel with Side Brakes
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® U-Boat Platform Truck, Flush Deck, 75-7/16"L x 18"W, 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$605.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75-7/16 in |
| Width | 18 in |
| Height | 57-1/4 in |
| Weight Capacity | 2000 lbs |
| Weight | 94.7 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 18 in |
| Center Wheel Diameter | 8 in |
| Deck Length | 72 in |
| Deck Height | 11-1/8 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Narrow Aisle Platform Truck |
| Deck Material | Steel |
| Color | Gray |
| Caster Type | (2) Rigid, (4) Swivel |
| Number of Levels | 1 |
| Wheel Type | 2 Rigid, 4 Swivel |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | PTS18725/8PU95 |
| Brand | Durham Mfg. |