Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WB241272

MPN #: 96856

New Age 96856 Aluminum Deck Narrow Aisle High End U-Boat Platform Truck with Folding Handles

Product Description
New Age FOLDING ALUMINUM NARROW AISLE, HIGH END PLATFORM TRUCK

This platform truck permits fast, easy maneuvering in tight areas with folding handles and large central wheels that turn truck on its radius. Indispensable material handling equipment for operations such as grocery, food and beverage distributors, warehouses and trucks.

All-welded aluminum construction withstands corrosive environments and makes this platform truck 40% lighter than comparable steel platform trucks while providing a 1,500 lb. capacity. Folding handles help truck fit into loaded vehicles and stow easily when not in use. Handles latch in place to keep truck safely folded and lock into rugged sockets when in use.

Platform truck measures only 14" deep when folded and stands easily on end. Measures 63"L x 16"W x 61"H overall with a 9-1/2" deck height. Four 5" x 1-1/2" swivel end casters and two 6" x 2" rigid center casters are non-marring polyurethane and turn truck on its radius. Lifetime Warranty Rust/Corrison & 5 Year Warranty Construction/Workmanship/Material Defects.

PRICE
$999.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63 in
Width16 in
Height61 in
Weight Capacity1500 lbs
Weight70 lbs
Wheel Diameter5 in
Deck Width16 in
Center Wheel Diameter6 in
Deck Length64-3/4 in
Deck Height9-1/2 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeFolding Platform Truck
Deck MaterialAluminum
ColorSilver
Caster Type(2) Rigid, (4) Swivel
Number of Levels1
Wheel Type(2) Rigid 6" Polyurethane & (4) Swivel 5" Polyurethane
MaterialAluminum
Construction TypeAll-Welded
Manufacturers Part Number96856
BrandNew Age Industrial

Warranty

WarrantyLifetime Warranty Rust/Corrison & 5 Year Warranty Construction/Workmanship/Mater