Features:
- Manufactured from Cold Formed Steel
Weights & Dimensions
| Weight | 0.8 |
Product Details
| Type | U-Bolt Beam Clamp |
| Finish | Zinc Plated |
| Material | Steel |
| Package Quantity | 25 |
| Description | U-Bolt Beam Clamp for 3-1/4'' Strut |
| Manufacturers Part Number | SUB325 |
| For Use With | Standard Strut Channel |
| Brand | L.H.Dottie |