x

Take 15% off your entire order!

Offer applied at checkout

U-Bolt Standard W/Hex Nuts3/4"

U-Bolt Standard W/Hex Nuts3/4"

Item #: WBB359754

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 89

Price: $1.32

Save $0.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

U-BOLT STD W/HN 3/4"

STANDARD U-BOLT WITH 4 HEX NUTS - Designed for support or guide of heavy loads.

  • PIPE OD 1.05
  • DIMENSION T 2-3/8
  • DIMENSION C 1-3/8
  • DIMENSION B 2-3/4
  • MAX REC LOAD LBS. 485
  • DIMENSION A 1/4 - 20
  • WEIGHT LBS 0.1
  • PIPE SIZE INCHES 3/4
  • CONSTRUCTION Carbon Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

89 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
U-Bolt Standard W/Hex Nuts3/4"

U-Bolt Standard W/Hex Nuts3/4"

Item #: WBB359754

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant