x

Take 15% off your entire order!

Offer applied at checkout

U-Bolt W/Hex NutsSs T-304 1-1/4"

U-Bolt W/Hex NutsSs T-304 1-1/4"

Item #: WBB359799

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $10.50

Save $0.53 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

U-BOLT W/HN SS T-304 1-1/4"

STANDARD U-BOLT WITH 4 HEX NUTS STAINLESS STEEL - Designed for support or guide of heavy loads.

  • PIPE OD 1.66
  • DIMENSION T 2-3/8
  • DIMENSION C 2-1/16
  • DIMENSION B 2-7/8
  • MAX REC LOAD LBS. 1220
  • DIMENSION A 3/8 - 16
  • WEIGHT LBS 0.26
  • PIPE SIZE INCHES 1-1/4
  • CONSTRUCTION Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
U-Bolt W/Hex NutsSs T-304 1-1/4"

U-Bolt W/Hex NutsSs T-304 1-1/4"

Item #: WBB359799

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant