Reliable UberLight 26" Flex LED Task Light with Clamp, Black
Write a Review
|
Questions & Answers (0)
Product Description
The new UberLight™ Flex offers complete control. With nine total light settings and 40% more luminous efficiency, the new UberLight™ Flex delivers up to 240% more lumen power than our previous model. The UberLight™ Flex's 26.5" silicone gooseneck can hold virtually any shape. Anywhere. Anytime. Includes USB connectivity, power brick for portability, and a 270° rotational head for precision control.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.5 in |
| Height | 37-1/2 in |
Product Details
| Lamp Included | Yes |
| Average Life | 60000 hr |
| Color Temperature | 2700/4000/5000 K |
| Color | Black |
| CRI | 80 |
| Material | Silicone |
| Description | UberLight Flex LED Task Light with Clamp |
| Package Quantity | 1 |
| Manufacturers Part Number | 3200TL |
| Base Type | Clamp |
| Mounting Style | Clamp |
| Lumens | 600 |
| Brand | Reliable |
Compliance & Certifications
| Certifications | cETLus |