Ambiate Uccella Industrial Farmhouse Outdoor Wall Sconce Light Fixture, E26 Medium Base, 40W, Black
Write a Review
|
Questions & Answers (0)
Product Description
Uccella is a modern outdoor wall sconce in black that features an inverted birdcage design and a glass cylinder. It can be placed outdoors even in wet areas and resists weathering. Perfect for patios, balconies and outdoor living areas, it is perfect for use as an accent or security lamp. The Uccella industrial farmhouse style wall sconce features a black metal base and rustic canopy. The glass shade houses a single medium based socket for use with an Edison A19 filament or Edison LED bulbs (60 watts max, not included). Suitable for commercial and residential installations. Dimmable when used with dimmable bulbs and compatible dimmer. ETL Listed for safety and quality. IP65 Rated.
Contemporary Style
With its contemporary style and careful attention to detail, this Uccella wall lamp will bring not only beautiful light but also a sense of elegance to your garden. The black design features an inverted birdcage in the center and a glass cylinder with a striking texture.
Inverted Birdcage Design
The inverted birdcage design of the Uccella wall sconce adds a touch of elegance to outdoor spaces. Accessorized with a glass dome in the center, this black lantern is crafted from metal with a powder coat finish. A versatile piece that enhances any outdoor setting.
Contemporary Style
With its contemporary style and careful attention to detail, this Uccella wall lamp will bring not only beautiful light but also a sense of elegance to your garden. The black design features an inverted birdcage in the center and a glass cylinder with a striking texture.
Inverted Birdcage Design
The inverted birdcage design of the Uccella wall sconce adds a touch of elegance to outdoor spaces. Accessorized with a glass dome in the center, this black lantern is crafted from metal with a powder coat finish. A versatile piece that enhances any outdoor setting.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 12-1/4 in |
Product Details
| Type | Outdoor Light Fixture |
| Lamp Included | No |
| Color | Black |
| For Use With | E26 Base T10 Light Bulb |
| Number of Lights | 1 |
| Power Source | Hardwired |
| Mounting Location | Wall |
| Wattage | 40 W |
| Lamp Code | T10 |
| Voltage | 120 V |
| Dimmable | Yes |
| Made in the USA | No |
| Material | Steel/Glass |
| Degree of Protection | IP65 |
| Description | Industrial Farmhouse Outdoor Wall Sconce Light Fixture |
| Package Quantity | 1 |
| Manufacturers Part Number | AL10024WS |
| Bulb Type | Medium Base |
| Brand | Ambiate |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL Listed |