Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2187532

MPN #: 51028875

Thermo Scientific Heratherm OMS180 General Protocol Oven, Mechanical Convection, 6.3 Cu.Ft. 120V

Product Description
Perform routine applications simply and safely with Thermo Scientific™ HERAtherm™ General Protocol Ovens, which provide an ideal heating and drying solution for research, clinical or industrial needs.

Features:
  • Operating temperatures from 50° to 250°C
  • Automatic over-temperature alarm system
  • Low overall energy consumption
  • Built in timer
  • Corrosion-resistant stainless steel chambers with rounded corners
  • Large, easy to read vacuum fluorescent display
  • Easy to use, microprocessor-controlled touch button operation
  • Doors can be opened at over 180°C

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$4,829.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight146 lbs
Exterior Dimensions36.2"H x 25.2"W x 29.1"D
Inside Dimensions27.9"H x 18.3"W x 21.4"D

Product Details

TypeOvens
ColorLight Gray
Amperage13.8 A
Hertz60 Hz
ConvectionMechanical
Temperature Range50 to 250 °C
Capacity6.3 ft³
Voltage120 V
Number of Shelves2
MaterialStainless Steel Interior, Powder Coated Steel Exterior
ControllerMicroprocessor with Vacuum Fluorescent Display
DescriptionHeratherm General Protocol Oven
Watts1660 W
Manufacturers Part Number51028875
Shelf MaterialStainless Steel
BrandThermo Scientific

Warranty

Warranty2 yr

Compliance & Certifications

CertificationscCSAus Marked