Sunlite® UFO High Bay LED, 15000/22500/30000 Lumens, 35000/40000/50000K, 80 CRI, Black
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® LED UFO High Bay Fixture, Wattage Selectable (50W/60W/80W), 12000 Lumens Max, 0-10V Dimmable, 120-277V, Color Selectable 3000K/4000K/5000K, 80 CRI, UL Listed, IP65 Rated, Black Finish, For Warehouses & Gyms, 1 Pack
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Weight | 6 lbs |
| Diameter | 11-1/4 in |
Product Details
| Type | UFO High Bay LED |
| Average Life | 50000 hr |
| Color Temperature | 35000/40000/50000 K |
| Color | Black |
| CRI | 80 |
| Mounting Location | Ceiling |
| Wattage | 100/150/200 W |
| Voltage | 120 - 277 V |
| Dimmable | Yes |
| Material | Aluminum/Polycarbonate |
| Package Quantity | 1 |
| Manufacturers Part Number | 89795-SU |
| Bulb Type | LED |
| Lumens | 15000/22500/30000 |
| Brand | Sunlite |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL Listed |