x

Take 15% off your entire order!

Offer applied at checkout

Bud NBB-15253 UL/NEMA/IEC NBB Pla Bx UL508-4X Outdoor w/ Solid Door 19 17" L x 14.64" W x 7.85" H

Bud NBB-15253 UL/NEMA/IEC NBB Pla Bx UL508-4X Outdoor w/ Solid Door 19 17" L x 14.64" W x 7.85" H

Item #: WBB561986

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $103.95

Save $5.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Most of these gasketed enclosures have been tested and approved to UL508-4x specifications, with a few being approved to UL50-4x. All enclosures meet NEMA 1, 2, 4, 4x, 12, 13 and IEC529-IP65 requirements, which allows them to be used in many wet, dirty and/or corrosive environments.
  • Designed to IP65 of IEC 529 and NEMA 1, 2, 4 and 4x specifications.
  • UL Listed to UL508-4x requirements

  • Indoor Versions:
  • ABS plastic enclosures are molded out of light gray material with a UL94-HB flammability rating
  • Clear doors, for all models, are molded out of polycarbonate material with UL94V-0 flammability rating

  • Outdoor Versions:
  • UL508-4X enclosures are molded out of light gray PC/PBT blended plastic with a UL94-5VA flammability rating.

  • BRAND Bud Industries
  • COLOR FINISH Light Gray
  • WIDTH INCHES 14.64
  • HEIGHT INCHES 7.85
  • LENGTH INCHES 19 17
  • MANUFACTURERS PART NUMBER NBB-15253
  • WEIGHT LBS 6.60
  • CONSTRUCTION ABS/PC Blended Plastic
  • INTERNAL LENGTH INCHES 18.33
  • INTERNAL WIDTH INCHES 13.75
  • INTERNAL HEIGHT INCHES 7.60
  • SERIES NBB Series
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud NBB-15253 UL/NEMA/IEC NBB Pla Bx UL508-4X Outdoor w/ Solid Door 19 17" L x 14.64" W x 7.85" H

Bud NBB-15253 UL/NEMA/IEC NBB Pla Bx UL508-4X Outdoor w/ Solid Door 19 17" L x 14.64" W x 7.85" H

Item #: WBB561986

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant