
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Features:
- Most of these gasketed enclosures have been tested and approved to UL508-4x specifications, with a few being approved to UL50-4x. All enclosures meet NEMA 1, 2, 4, 4x, 12, 13 and IEC529-IP65 requirements, which allows them to be used in many wet, dirty and/or corrosive environments.
- Designed to IP65 of IEC 529 and NEMA 1, 2, 4 and 4x specifications.
- UL Listed to UL508-4x requirements
- ABS plastic enclosures are molded out of light gray material with a UL94-HB flammability rating
- Clear doors, for all models, are molded out of polycarbonate material with UL94V-0 flammability rating
- UL508-4X enclosures are molded out of light gray PC/PBT blended plastic with a UL94-5VA flammability rating.
Indoor Versions:
Outdoor Versions:
- BRAND Bud Industries
- COLOR FINISH Light Gray
- WIDTH INCHES 7.47
- HEIGHT INCHES 5.5
- LENGTH INCHES 11.28
- MANUFACTURERS PART NUMBER NBE-10543
- WEIGHT LBS 3.50
- CONSTRUCTION ABS/PC Blended Plastic
- INTERNAL LENGTH INCHES 10.46
- INTERNAL WIDTH INCHES 6.65
- INTERNAL HEIGHT INCHES 5.25
- EXTERNAL WIDTH MILLIMETERS 190.00
- EXTERNAL HEIGHT MILLIMETERS 290.00
- EXTERNAL DEPTH MILLIMETERS 140.00
- SERIES NBE Series
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Bud NBE-10563 UL/NEMA/IEC NBE Series with Clear Door 11.28" L x 7.47" W x 5.50" H
Item #: B562130
Not Yet Rated
Usually ships in 8 to 11 days
$75.95

Bud NBE-10543 UL/NEMA/IEC NBE Series with Solid Door 11.28" L x 7.47" W x 5.50" H
$75.95
- Product Information
- Customer Review
- Product Q&A