x

Take 15% off your entire order!

Offer applied at checkout

Nbf-32108 Ul/Nema/Iec Nbf Series Style A Indoor Bx w/Solid Door 10.63"L x 3.93"D x 2.75" H-Min Qty 4

Nbf-32108 Ul/Nema/Iec Nbf Series Style A Indoor Bx w/Solid Door 10.63"L x 3.93"D x 2.75" H-Min Qty 4

Item #: WBB561987

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $19.25

Save $0.96 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Most of these gasketed enclosures have been tested and approved to UL508-4x specifications, with a few being approved to UL50-4x. All enclosures meet NEMA 1, 2, 4, 4x, 12, 13 and IEC529-IP65 requirements, which allows them to be used in many wet, dirty and/or corrosive environments.
  • Designed to IP65 of IEC 529 and NEMA 1, 2, 4 and 4x specifications.
  • UL Listed to UL508-4x requirements

  • Indoor Versions:
  • ABS plastic enclosures are molded out of light gray material with a UL94-HB flammability rating
  • Clear doors, for all models, are molded out of polycarbonate material with UL94V-0 flammability rating

  • Outdoor Versions:
  • UL508-4X enclosures are molded out of light gray PC/PBT blended plastic with a UL94-5VA flammability rating.

  • BRAND Bud Industries
  • COLOR FINISH Light Gray
  • MANUFACTURERS PART NUMBER NBF-32108
  • WEIGHT LBS 0.8
  • CONSTRUCTION ABS/PC Blended Plastic
  • DIMENSION A 10.63
  • DIMENSION B 3.93
  • DIMENSION C 2.75
  • DIMENSION D 1.97
  • DIMENSION E 10.02
  • DIMENSION F 3.42
  • DIMENSION G 2.52
  • SERIES NBF Series
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nbf-32208 Ul/Nema/Iec Nbf Series Style A Indoor Bx w/Clear Door 10.63"L x 3.93"D x 2.75" H-Min Qty 4

Item #: B562589

Not Yet Rated

Usually ships in 8 to 11 days

$19.25

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nbf-32108 Ul/Nema/Iec Nbf Series Style A Indoor Bx w/Solid Door 10.63"L x 3.93"D x 2.75" H-Min Qty 4

Nbf-32108 Ul/Nema/Iec Nbf Series Style A Indoor Bx w/Solid Door 10.63"L x 3.93"D x 2.75" H-Min Qty 4

Item #: WBB561987

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant