Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




S. Parker Hardware

Model # :WBB279263

MPN #: UL523AL

UL Panic Bolt For 3' Door - Aluminum

Product Description
Horizontal reversible, rim type touch bar exit devices UL and KUL 520 series fit a 25" to 36" wide door, and can be used with a cylinder, keyed ball knob, or keyed lever, or a pull. Available in aluminum, or duranodic finishes. The UL520 devices are packed with latch and strike filler plates. May also be used with a cylinder, key ball knob, keyed lever, thumb piece trim, passage function trim, or a pull with rim cylinder. Aluminum Finish.

PRICE
$329.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 - 36 in

Product Details

Package IncludesMounting Fasteners
Package Quantity1
DescriptionExit Bolt
ColorAluminum
Series520
Manufacturers Part NumberUL523AL
Grade1
BrandS. Parker Hardware