Features:
- UL723 Classified (5/10 Flame/Smoke Rating)
- Hand tearable
- Cold weather adhesive
Weights & Dimensions
| Length | 150 ft |
| Width | 1-7/8 in |
| Weight | 1 lbs |
| Tensile Force | 16 lbs |
| Adhesion | 40 oz-in |
| Thickness | 1.4 mil |
Product Details
| Type | Contractor Grade |
| Color | Aluminum Foil |
| Service Temperature Range | -40° to 250°F |
| Material | Aluminum Foil |
| Package Quantity | 24 |
| Manufacturers Part Number | 1521CW |
| Percent Elongation | 5 |
| Adhesive | Acrylic |
| Brand | 3M |