Ultra-Burp-Free Funnels® feature a built-in vent to virtually eliminate splashing or "burping" when pouring liquids. Threaded brass insert screws into a standard 2" drum bung or tank cap. Hinged and lockable lid prevents unauthorized access. All-polyethylene construction will not rust or corrode and provides excellent chemical resistance. 5 Year Limited Warranty.
UltraTech Ultra-Burp-Free Funnel® 0651 - Standard Style
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$95.00was $119.95
Save $24.95 (21%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 11 in |
| Weight | 6 lbs |
| Thread | 2 NPT in |
| Diameter | 13-3/8 in |
Product Details
| Assembly Required | No |
| Type | Funnel with Cover |
| Color | Black & Red |
| Style | For Non-Flammable Liquids |
| Material | Polyethylene |
| Description | Standard Style Ultra-Burp-Free Funnel |
| Manufacturers Part Number | 0651 |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr yr |