Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cottonelle

Model # :WBB3180160

MPN #: 55494

Cottonelle® Ultra ComfortCare Toilet Paper, Septic Safe, 2-Ply, 12 Rolls/Pack, 48 Rolls/Carton

Product Description

Cottonelle ComfortCare two ply toilet tissue is made from fibers that are septic-safe, sewer-safe, and paraben-free. Uniquely designed with a Wavy CleanRipple Texture that removes more and is three times thicker and stronger. Cottonelle ComfortCare Bathroom Tissue is premium bathroom tissue that is exceptionally soft, designed with strength, for an effective clean.

PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5
Width4 in

Product Details

Style2 Ply
Number of Sheets284
Package Quantity48
DescriptionUltra ComfortCare Toilet Paper
Manufacturers Part Number55494
BrandCottonelle