Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3219406

MPN #: 9800

UltraTech Ultra-Drain Guard®, Archaea Boom Model, 48" x 36"

Product Description
Capture pollutants above the drain, clean and bioremediate below the drain.

The perfect stormwater management product has yet to be invented. Even under optimal conditions, no product is going to capture 100% of pollutants.

For those oils and gases that make it past the Ultra-Drain Guard® and into the catch basin below, we've added an Ultra-Archaea Boom. The oil-eating microbes housed in this boom activate when exposed to water. Once activated they consume the hydrocarbons in the water and leave behind only harmless, natural byproducts.

The Ultra-Drain Guard®, Archaea Boom Model provides protection above and below the storm drain.

Features:
  • The dual component product includes an Ultra-Drain Guard® to capture pollutants entering drain and an archaea boom to clean up the inside of the catch basin
  • The Ultra-Drain Guard® catch basin insert captures dirt, sediment, oil, grease and other pollutants and stops them from entering the water system
  • The Ultra-Archaea Boom includes a 4' tether and is tied to a grommet in the bottom of the Ultra-Drain Guard®. The boom floats on the water and oil-eating microbes are released to consume any hydrocarbons present


PRICE
$105.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48
Width36
Height18 in
Weight2 lbs
Size48" x 36" x 18"

Product Details

TypeDrain Guard
ColorBlack
SeriesUltra-Drain Guard
Filter MaterialGeotextile Fabric
Filter TypeOil, Sediment, Dirt, Grease
Capacity/Absorption GallonsUp to 0.87 gal
StyleAchaea Boom Drain Guard
Country of OriginUS
ReusableNo
MaterialGeotextile Fabric
Package Quantity1
Manufacturers Part Number9800
ShapeRectangle
BrandUltraTech