Allegro 6987 Ultra FlexKnee Knee Pads, 1-Pair
Write a Review
|
Questions & Answers (0)
Product Description
Ultra durable, ultra flexible, ultra comfortable, the lightweight Ultra FlexKnee is ribbed across the knee for easy flexing, and maximum comfort above the knee. The flexible poly material kneeling surface is grooved for non-slip stability. It is designed to hold its shape better, and is constructed with inner foam rubber for greater comfort, and water resistance. Unique, easy to adjust rubber straps offer a comfortable, custom fit. Good to use in slippery environments.
PRICE
$36.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Knee Pads |
| Color | Blue |
| Cap Material | EVA |
| Strap Material | TPR |
| Style | Flexible |
| Number of Straps | 2 |
| Includes | Knee Pads |
| Closure Type | Adjustable Strap |
| Material | EVA Foam |
| Description | Ultra FlexKnee Pads |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 6987 |
| Brand | Allegro Industries |