Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3168624

MPN #: 9323

UltraTech Ultra-Gutter Guard®, 192"L x 9" Dia.

Product Description
The Ultra-Gutter Guard® is a heavy-duty curb inlet protection system designed to keep contaminants out, even during heavy storm events.

The Ultra-Gutter Guard® is a practical, reusable solution designed to tackle the problem of clogging in stormwater drainage systems. It is made from recycled synthetic fibers and engineered to capture silt and other debris from stormwater before it enters the curb inlets. During extreme rainfall, the built-in overflow ports enable water to flow freely, preventing the guard from becoming blocked and causing water to back up.

Unlike other gutter guards, the Ultra-Gutter Guard® doesn't require any installation; it can be placed directly in front of the curb inlet with at least a 12" overlap on each side. It is washable & reusable.

Features:
  • Measures 16 feet in length and 9 inches in diameter
  • Made with recycled rubber filter media, environmentally friendly
  • Features a high-flow overflow weir to prevent ponding and flooding during extreme weather
  • UV-resistant, woven monofilament polypropylene filter fabric for extended service life
  • Easy to install, use, and reuse, with pre-installed lift loops for quick handling
  • No need for additional weights, anchors, or straps, as its weight keeps it securely attached to the curb surface
  • Efficiently removes contaminants from stormwater flow, providing exceptional erosion and sediment control
  • Ideal for stormwater management at the curb, offering cost-effective and reliable protection


PRICE
$229.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length192
Width9 in
Height9 in
Weight29 lbs
Size192" x 9"

Product Details

Assembly RequiredNo
TypeGutter Guard
ColorGreen
SeriesUltra-Gutter Guard
Filter MaterialRecycled Synthetic Fibers
Filter TypeSediment & Debris
StyleReusable
Drain TypeCurb Drain
Country of OriginGT
ReusableYes
MaterialRecycled Synthetic Fibers
DescriptionGutter Guard
Package Quantity1
Manufacturers Part Number9323
Installation TypeSet In Place
ShapeRectangle
BrandUltraTech

Compliance & Certifications

Certifications40 CFR 122.26, NPDES, and TMDL