Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB721404

MPN #: 2222

UltraTech Ultra-Spill Deck® 2222 P2 Plus

Product Description
UltraTech Ultra-Spill Deck® 2222 P2 Plus

Extra Rugged Spill Deck Plus Units Provide Containment for Heavy Equipment and Machinery.

2 and 4 drum modules can be connected together with optional bulkhead fittings to increase overall sump capacity. A virtually unlimited number of configurations is available. 5 Year Limited Warranty.

PRICE
$425.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
425.95
Buy 6+ units
405.95Save $20.00 (5%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54-1/2 in
Width27-1/4 in
Height4-1/4 in
Weight Capacity10,000 lbs
Weight56 lbs

Product Details

Assembly RequiredNo
TypeContainment Deck
ColorYellow
Country of OriginUNITED STATES
Capacity17.5 gal
MaterialPolyethylene
Description2 Drum Platform with Deck
Drum Capacity2
Manufacturers Part Number2222
BrandUltraTech

Warranty

Warranty5 Yr yr