UltraTech Ultra-Spill Pallet Plus® 0678 Containment Pallet Loading Ramp
Write a Review
|
Questions & Answers (0)
Product Description
OPTIONAL LOADING RAMP FOR UltraTech Ultra-Spill Pallet Plus® CONTAINMENT PALLETS
Optional Loading Ramp provides added drum handling safety and convenience. Not for use with 2, 3 or 4-drum containment pallets. 5 Year Limited Warranty.
Optional Loading Ramp provides added drum handling safety and convenience. Not for use with 2, 3 or 4-drum containment pallets. 5 Year Limited Warranty.
PRICE
$609.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68-1/2 in |
| Width | 28-1/2 in |
| Height | 12 in |
| Weight Capacity | 700 lbs |
| Weight | 74 lbs |
Product Details
| Assembly Required | Yes |
| Type | Ramp |
| Color | Black |
| For Use With | 11-3/4" High Spill Pallets |
| Country of Origin | US |
| Material | Polyethylene/Steel |
| Manufacturers Part Number | 0678 |
| Product Type | Spill Pallet Ramp |
| Brand | UltraTech |