Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3123025

MPN #: 1187

UltraTech Ultra-Hard Top S4, Steel Model, Blue

Product Description
  • Heavy-duty steel containment unit securely stores up to four (4) 55-gallon drums.
  • Painted steel (14 gauge) construction provides safe spill containment and storage for flammables.
  • 100% leak-free tested.
  • Hydraulic lid w/52" door opening allows for quick and easy loading.
  • Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill Containment Regulations. FOB Quebec, Canada


Helps Comply with the Following Rules & Regulations:
  • EPA Container Storage Regulation 40 CFR 264.175
  • Spill Prevention, Control and Countermeasure Act (SPCC) 40 CFR 112
  • National Fire Protection Association (NFPA) 30
  • International Fire Code (IF) 5004.2.3


PRICE
$6,885.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width61 in
Height55 in
Weight Capacity4700 lbs
Weight533 lbs
Gauge14 ga

Product Details

TypeSteel Hard Top Spill Pallet
ColorBlue
Door TypeManual Close
Capacity4 Drums
MaterialGalvanized Steel
Construction TypeAssembled
Manufacturers Part Number1187
BrandUltraTech