Lorell® Ultra-Lite Banquet Folding Table, 30"W x 96"L, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
Rectangular banquet table is designed for light-duty use indoors or outdoors. The 2" thick, square-edge top is made of blow-molded, high-density polyethylene for a sturdy surface. 1" tubular steel legs are powder-coated for durability. Banquet table holds up to 600 lb. evenly distributed. Covered by Lorell® Limited 5-Year Warranty.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 30 in |
| Height | 29 in |
| Weight Capacity | 600 lbs |
Product Details
| Assembly Required | No |
| Type | Banquet Folding Table |
| Frame Color Family | Dark Gray |
| Top Color Family | Light Gray |
| Foldable | Yes |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | C-Leg |
| Manufacturers Part Number | LLR66654 |
| Shape | Rectangle |
| Top Material | HDPE |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |