Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Iceberg Enterprises

Model # :WBB2347312

MPN #: 65537

Iceberg IndestrucTable TOO™ Plastic Folding Table, 30" x 96", Charcoal

Product Description
A contemporary looking table designed for use both indoors and out.

Easy to set up, take down, and transport, the IndestrucTable TOO™ lightweight tables can be used in schools, offices, hospitality, banquets or events. The 2" thick, blow molded high-density polyethylene top features a square edge so your cloth will hang straight. The top is dent and scratch resistant and easy to clean. Sturdy, gray powder coated 1" round tubing legs features non-mar protective feet. Legs fold into recessed channels for compact storage and nesting with similar tables. Strong steel frame is capable of supporting up to 1,000 lbs., evenly distributed.

PRICE
$335.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width30 in
Height29 in
Weight Capacity1,000 lbs

Product Details

Assembly RequiredNo
Frame Color FamilyGray
Top Color FamilyCharcoal
FoldableNo
DescriptionFolding Table
Package Quantity1
Frame MaterialSteel
Leg TypeC-Leg
Manufacturers Part Number65537
ShapeRectangle
Top MaterialPlastic
BrandIceberg Enterprises

Warranty

Warranty15 yr