Enjoy a light scent with the freshness of clean linen and sun-soaked lilies on a warm summer day when you use Purex® Natural Elements Linen & Lilies laundry detergent. It may be hard to believe, but Purex® Natural Elements is an affordable, hypoallergenic, and dye-free laundry detergent containing traditional and plant-based cleaning ingredients and natural fragrance extracts. Simply put, it is a great option when looking for green or sensitive skin laundry detergent. Purex Natural Elements provides the deep-down clean that you've come to expect from Purex®. Containing naturally-sourced ingredients and natural fragrance extracts, it's the perfect alternative to homemade laundry detergent.
Purex® Ultra Natural Elements HE Liquid Detergent, Linen and Lilies, 150 oz Bottle, 4/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$75.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 150 oz |
Product Details
| Style | Liquid |
| Capacity | 150 oz |
| Scent | Linen & Lilies |
| Size Type | 150 oz. Bottle |
| Package Quantity | 4 Bottles |
| Description | HE Liquid Detergent |
| Manufacturers Part Number | 01134 |
| Brand | Purex |