This unique blend of hypoallergenic ingredients delivers the same incredible clean, fresh clothes you've come to expect from Purex® without the perfume or dyes. This gentle formulation is the smart choice for anyone with sensitive skin. Have clothes come out of the washer stain-free. Purex® Free and Clear is an effective laundry detergent for sensitive skin at an affordable price.
Purex® Free and Clear Liquid HE Laundry Detergent, Unscented, 150 oz Bottle, 4/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 150 oz |
Product Details
| Style | Liquid |
| Capacity | 150 oz |
| Scent | Unscented |
| Size Type | 150 oz. Bottle |
| Package Quantity | 4 Bottles |
| Description | Liquid Laundry Detergent |
| Manufacturers Part Number | DIA 05020 |
| Brand | Purex |