Face it, the world can be a really dirty place. Coffee mugs get jostled, flowerbeds get weeded, and home plates get slidden into. In a world where common stains can be mere moments away, you need a clean that can stand up to them. When it comes to an effective stain remover for your clothes, you know the solution is the one that you can trust in any circumstance. Tide Liquid Laundry Detergent will give you the Tide clean you love-every single time. A surprisingly powerful clean in one step-even in cold water. Tide Liquid Laundry Detergent works on 100% of common stains, including grease stains. When it comes to choosing a laundry detergent that works on all of life's messes, don't pay for water, get 2x cleaning ingredients. Tide Liquid Laundry Detergent is America's #1 trusted detergent brand and works in any machine, delivering outstanding performance every time. That's not only good for your sense of clean, it's also good for your energy bill. Get a quality clean that keeps your whites white and your colors colorful, from the #1 brand used by dermatologists. If it's clean, it's got to be Tide.
Tide® HE Liquid Laundry Detergent, Original Scent, 64 Loads, 80 oz Bottle, 4/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 92 oz |
Product Details
| Style | Liquid |
| Scent | Original |
| Capacity | 92 oz |
| Size Type | 92 oz. Bottle |
| Package Quantity | 4 Bottles |
| Description | Liquid Laundry Detergent |
| Manufacturers Part Number | 12108 |
| Brand | Tide |