California Air Tools 20040DSPCAD Ultra Quiet & Oil-Free 4.0 Hp 20.0 Gal. Air Compressor
Write a Review
|
Questions & Answers (0)
Product Description
The California Air Tools 20040DSPCAD Ultra Quiet & Oil-Free Air Compressor with Air Drying System and Auto Drain in a Soundproof Cabinet is designed to be one of the quietest 4.0 horsepower air compressors in the industry having only 65 decibels of sound.The (2) powerful 2.0 HP motors operates at only1680 RPM creating less noise, vibration and creating less wear. The Oil-Free Dual Piston Pump System isengineered for longevity, high performance and durability. TheSP-Motor/Pumps are tested for a minimum pump life of 3000 hours before service.30% more life before service. The sturdy steel soundproof cabinet has a large 20-gallon steel air tank and caster wheels that makes it easy to move. The interior of the cabinet is lined with acoustic sound proofing foam insulation to reduce the air compressor's noise and vibration. The two latching door handles allows for easy access to the air compressor. The four exhaust fans are designed to remove the air from the cabinet for a cooler running air compressor. The Air Dryer is specially designed to remove the water vapor from the air to protect sensitive tools and machinery.To dry the air from the air compressor an Aftercooler and Dryer are utilized. The aftercooler is a heat exchanger for cooling the discharge air from the air compressor. The water vapor from the compressed air is condensed into liquid form and pushed into the Air Dryer.The factory installed California Air Tools EZ-1 Automatic DrainValve has beendesigned to eliminatemanually draining your air compressor air tank. The manually set timer allows you to set thetime for both thefrequency and duration of the draining process. This air compressor is ideal for anyone working inside (office, shop, store, warehouse or home) where noise is a major issue.
PRICE
$5,099.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 46 in |
| Height | 39 in |
| Weight | 370 lbs |
| Tank Size | 20 gal |
| Tank Outlet | "1/4""" |
Product Details
| Air Dryer | Yes |
| Pump Drive | Dual Piston |
| Pump Material | Cast Aluminum |
| Tank Drain Valve | Automatic |
| Max PSI | 130 psi |
| Start Type | Electric |
| Material | Steel |
| Phase | Single |
| Tank Orientation | Horizontal |
| Manufacturers Part Number | CAT-20040DSPCAD |
| Pump Type | Oil-Free |
| CFM @ 90 PSI | 10.6 CFM |
| Brand | California Air Tools |
| Type | Stationary |
| CFM | 12.80 @ 40 PSI CFM |
| Horsepower | Two Powerful 2.0 HP (Rated / Running) Motors HP |
| Color | Gray |
| After Cooler | Y |
| Style | Hotdog |
| Voltage | 220 V |
| Air Filter | Y |
| Start Up Time | Less time to fill the tank - Only 150 Seconds |
| Noise Output | 65 dBA |
Warranty
| Warranty | 1 Year Limited |