Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WB985833

MPN #: 2371

UltraTech Ultra-Rack Containment Tray® 2371 - 2 Trays & 1 Connector

Product Description
Capture Leaks and Spills Underneath Pallet Racking.

This low profile (2-¾"H) containment tray easily slides under pallet racks and shelving to catch drips and spills. Any small leaks from palletized contents above are captured keeping floors clean and free from slip hazards. Black polyethylene construction provides excellent chemical compatibility and corrosion resistance. Multiple tray packages with connectors are available to provide additional coverage. Additional trays and/or connectors may be added for larger applications or revised configurations. 5 Year Limited Warranty.

Made in the USA.
PRICE
$189.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width44 in
Height2.75 in
Weight19 lbs

Product Details

Assembly RequiredNo
TypePallet Rack Tray
ColorBlack
For Use WithRack and Shelving
Country of OriginUNITED STATES
Capacity16 gal
MaterialPolyethylene
Description2 Trays with Connector
Manufacturers Part Number2371
Product TypeTray
BrandUltraTech

Warranty

Warranty5 Yr yr