Pemko Split Astragal & Vinyl Insert 72 to 84"L Metal - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Astragal/Perimeter Gasketing with Gray Vinyl insert, 36" length, Mill Finish Aluminum, Rigid perimeter gasketing
PRICE
$212.85 Sold in packages of 3 / $70.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 to 84 in |
| Width | 7/8 in |
| Height | 1/4 in |
| Size | 3/8 x 1/8 in |
| Diameter | 3/8 in |
Product Details
| Interior or Exterior Use | Both |
| Color | Clear Rubber |
| Material | Aluminum |
| Description | Split Astragal |
| Package Quantity | 3 |
| Manufacturers Part Number | 303AV7284 |
| Grade | Standard |
| Brand | Pemko |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI/BHMA, UL |