M-D Storm Door Bottom Vinyl Replacement, 04226, Gray, 37"
Write a Review
|
Questions & Answers (0)
Product Description
This Storm Door Bottom Vinyl Replacement from M-D Building Products is a vinyl replacement for aluminum storm doors. This replacement is a T-section vinyl replacement measuring 37" in length. 04226, Gray, 37".
PRICE
$2.98
16
16
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37 in |
| Depth | 1/8 in |
| Height | 1/2 in |
Product Details
| Material | Vinyl |
| Description | Storm Door Bottom Vinyl Replacement |
| Color | Gray |
| Manufacturers Part Number | 04226 |
| For Use With | Storm Door Bottoms |
| Brand | M-D Building Products |