Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3219998

MPN #: 2051

UltraTech Ultra-Spill Berm® Table Top, 4'L x 1/8'W x 3/4"H

Product Description
Capture small spills before they hit the floor!
Spill containment doesn't have to be just about large spills. Small leaks and spills can be just as impactful and damaging. It all depends on what's getting spilled and where that spill might end up. Be prepared for those potentially disastrous spills on lab tables, workshops, and countertops with the Ultra-Table Top Spill Berm.

Product Highlights
  • Keep spills contained to the table top
  • Non-absorbing urethane design allows easy clean-up
  • Designed for use in laboratory, research, medical and industrial applications
  • Same material and construction as the Ultra-Spill Berm®
  • Non-permanent installation can be removed and reused repeatedly
  • Can be cut to shorter lengths as needed


PRICE
$89.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 ft
Width1/8 ft
Height3/4 in
Weight2

Product Details

TypeTable Top
ColorOrange
StyleAccessory
Country of OriginUSA
Package Quantity1
Manufacturers Part Number2051
Wall MaterialUrethane
Indoor/OutdoorIndoor
BrandUltraTech