UltraTech Ultra-Spill Pallet Plus® Containment Pallet 9630 P4 4-Drum with No Drain
Write a Review
|
Questions & Answers (0)
Product Description
Combine High Strength And Low-Profile Features While Meeting EPA Container Storage Regulations.
The low-profile 8-¾" deck height of this UltraTech Ultra-Spill Pallet Plus® containment pallet positions drum funnels below eye-level, significantly reducing the potential for hazardous fluids to splash into the eyes or face of the operator. Nearly 50% lower than standard spill pallets, drum handling becomes safer and less strenuous. Translucent all-polyethylene construction offers convenient visual leak detection and is compatible with a wide range of chemicals. Removable grating makes for quick and easy clean-up. Convenient fork pockets allow for easy positioning; forklifts can enter from two sides. Meet SPCC, EPA Container Storage Regulation 40 CFR 264.175. 5 Year Limited Warranty.
Made in the USA.
The low-profile 8-¾" deck height of this UltraTech Ultra-Spill Pallet Plus® containment pallet positions drum funnels below eye-level, significantly reducing the potential for hazardous fluids to splash into the eyes or face of the operator. Nearly 50% lower than standard spill pallets, drum handling becomes safer and less strenuous. Translucent all-polyethylene construction offers convenient visual leak detection and is compatible with a wide range of chemicals. Removable grating makes for quick and easy clean-up. Convenient fork pockets allow for easy positioning; forklifts can enter from two sides. Meet SPCC, EPA Container Storage Regulation 40 CFR 264.175. 5 Year Limited Warranty.
Made in the USA.
PRICE
$779.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 62 in |
| Width | 62 in |
| Height | 8-3/4 in |
| Weight Capacity | 9000 lbs |
| Weight | 140 lbs |
Product Details
| Assembly Required | Yes |
| Type | Low Profile Containment Pallet |
| Color | Yellow |
| Drain | No |
| Fork Entry | 4 Way |
| Country of Origin | UNITED STATES |
| Capacity | 75 gal |
| Material | Polyethylene |
| Description | Drum Platform with Deck |
| Drum Capacity | 4 |
| Manufacturers Part Number | 9630 |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr yr |