UltraTech Ultra-Spill® Economy Containment Pallet 1113 P4 4-Drum with Drain
Write a Review
|
Questions & Answers (0)
Product Description
An Economical and Effective Spill Containment Solution.
This UltraTech Ultra-Spill® containment pallet has been developed specifically to meet tight budgets for containment products. Durable black polyethylene construction helps hide dirt and grime, and allows for applications that include satellite waste collection and storage of virgin chemicals. Removable grating makes for quick and easy clean-up. Meet SPCC, EPA Container Storage Regulation 40 CFR 264.175 and Uniform Fire Code Spill Containment Regulations. 5 Year Limited Warranty.
Includes a drain for easy cleanup.
This UltraTech Ultra-Spill® containment pallet has been developed specifically to meet tight budgets for containment products. Durable black polyethylene construction helps hide dirt and grime, and allows for applications that include satellite waste collection and storage of virgin chemicals. Removable grating makes for quick and easy clean-up. Meet SPCC, EPA Container Storage Regulation 40 CFR 264.175 and Uniform Fire Code Spill Containment Regulations. 5 Year Limited Warranty.
Includes a drain for easy cleanup.
PRICE
$475.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53 in |
| Width | 53 in |
| Height | 11-3/4 in |
| Weight Capacity | 3000 lbs |
| Weight | 85 lbs |
Product Details
| Type | 4-Drum Pallet with Drain |
| Color | Black |
| Drain | Yes |
| Fork Entry | 4 Way |
| Country of Origin | US |
| Capacity | 66 gal |
| Material | Polyethylene |
| Description | Drum Platform with Deck |
| Drum Capacity | 4 |
| Manufacturers Part Number | 1113 |
| Product Type | Spill Pallet |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr yr |