- The Ultra-Spill Pallets Flexible Model provide effective spill containment for 55-gallon drums just as spill pallets have done for years past. But now there's the added ability to break the unit down into a much smaller and compact package for more economical shipping and space-saving storage.
- Economical spill containment for 55-gallon drums. Two and four drum configurations available.
- Outer yellow sump is constructed of heavy-duty, 24 Mil PVC material - folds/rolls down easily for convenient storage.
- Grating is supported by a ribbed, polyethylene, horizontal deck/platform with inter-connecting load bearing walls.
- Custom sizes and colors available.
- Meets SPCC, EPA Container Storage Regulation 40 CFR 264.175, and UFC Spill Containment Regulations.
UltraTech Ultra-Spill Pallet® 1346 P4 Flexible Model with Drain
Write a Review
|
Questions & Answers (0)
Product Description
Lowest Cost Spill Containment Pallet Also Provides Flexibility For Storage And Shipping
PRICE
$449.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 7 in |
| Weight Capacity | 2400 lbs |
| Weight | 49 lbs |
Product Details
| Assembly Required | Yes |
| Type | Flexible Spill Pallet |
| Color | Yellow |
| Drain | Yes |
| Fork Entry | No Pockets |
| Country of Origin | UNITED STATES |
| Capacity | 66 gal |
| Material | Polyethylene |
| Description | Drum Platform with Deck |
| Package Quantity | 1 |
| Drum Capacity | 4 |
| Manufacturers Part Number | 1346 |
| Product Type | Flexible Spill Pallet |
| Brand | UltraTech |