UltraTech Ultra-Utility Tray® - Flexible Model
Compact, Foldable Tray Captures Small Leaks & Spills.
Simply unroll and unfold, and this convenient, flexible tray is ready for use. With no straps, supports or sidewalls to set up, the one-piece spill tray has no components or pieces to lose. High-visibility 18 oz PVC fabric construction provides rugged durability and excellent chemical compatibility. Tray folds and rolls into a small size and can be neatly stored using the included utility tie. Use as "duck ponds" for containment under vehicles and equipment. Made in the USA.
UltraTech Ultra-Utility Tray® 1335 - Flexible Model - 12 x 12 - 1.5 Gallon Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 4.75 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Flexible Utility Spill Tray |
| Color | Yellow |
| Drain | No |
| Country of Origin | UNITED STATES |
| Capacity | 1.5 gal |
| Material | PVC Coated Fabric |
| Description | Tray Without Grate |
| Manufacturers Part Number | 1335 |
| Product Type | Spill Tray |
| Brand | UltraTech |