Sundstrom® Safety SR 710 HE Particulate Filter, 1-Each, H02-1521 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Sundstrom SR 710 HE Particulate Filter, 1-Each
The SR 710 HE particulate filter is a high efficient filter of mechanical type. It is threaded for use with the SR 500 PAPR fan unit. The SR 710 HE particulate filter protects against all types of particles (dust, fume, fog, spray, asbestos), even bacteria, viruses and radioactive dust. 10 times more efficient than NIOSH standards.
The SR 710 HE particulate filter is a high efficient filter of mechanical type. It is threaded for use with the SR 500 PAPR fan unit. The SR 710 HE particulate filter protects against all types of particles (dust, fume, fog, spray, asbestos), even bacteria, viruses and radioactive dust. 10 times more efficient than NIOSH standards.
PRICE
$45.00 Sold in packages of 2 / $22.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Filter Assembly |
| Color | Purple |
| Resistance | Non-Oil Based Particles |
| For Use With | Sundstrom Half and Full Face Mask Respirators |
| Respirator Cartridge Type | Air Purifying Respirator Filter |
| Cartridge Approved For | HE |
| Material | Mechanical |
| Description | HE Particulate Filter |
| Package Quantity | 2 |
| Filter Class | HE |
| Manufacturers Part Number | H02-1521 |
| Respirator Connection Type | Threaded |
| Brand | Sundstrom Safety |
Compliance & Certifications
| Certifications | NIOSH Approved |