Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CP Lab Safety

Model # :WBB2263827

MPN #: WF-CF-100KIT

CP Lab Safety Carbon Filter, Activated Carbon Cartridge with Flexible Adapter, 1/2" NPT

Product Description
CP Lab Safety Logo Carbon Filter, activated carbon with HDPE cartridge with flexible adapter, fits 1/2" NPT female threads. Single carbon filter with flexible black adapter fits the following port caps: WF-FS70-7, WF-70NAL-7, WF-83B-10, WF-100-10. Order WF-CF-100-REFILL for a set of 5 replacement filters (without flexible adapter).

Includes the following parts:
  • WF-CF-100: CP Logo Carbon Filter, activated carbon with HDPE cartridge, with 1/4" NPT female port
  • WF-FLEXI-12: Black Adjustable Carbon Filter Adapter connects carbon filter to a 1/2" NPT female port, black acetal


PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeAccessories
MaterialCarbon/HDPE
Package Quantity1
DescriptionCarbon Filter Cartridge with Flexible Black Adapter
ColorWhite
Manufacturers Part NumberWF-CF-100KIT
BrandCP Lab Safety