Ultra-Pipe Socks® control the flow of sediment and oil out of headwall and other types of pipes. It is engineered using UltraTech's Ultra-Filter-Tex®, a durable geo-textile filter media that allows large volumes of water to pass through while absorbing liquid hydrocarbons including petroleum, animal and vegetable oils and other liquid contaminants. Also used in pond applications where vertical pipes extend above the water surface and preventing sediment in-flow during high-water events is required. Several standard and custom sizes available. Helps comply with NPDES, 40 CFR 122.26 (1999) when used as Best management Practice in Storm Water Pollution Prevention Plans.
UltraTech 9705-OS Ultra-Pipe Sock, Oil & Sediment®, 8" dia x 60"L
|
Questions & Answers (0)
Product Description
PRICE
$47.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 8 in |
| Height | 8 in |
| Weight | 2 lbs |
| Diameter | 8 in |
Product Details
| Assembly Required | Yes |
| Type | Pipe Sock |
| Color | Gray |
| Series | Ultra-Pipe Sock |
| Filter Material | Synthetic Fiber |
| Filter Type | Oil, Sediment, & Debris |
| Capacity/Absorption Gallons | 1.7 gal |
| Country of Origin | GT |
| Oil Capacity | 1.7 gal |
| Reusable | No |
| Material | Ultra-Filter-Tex (Recycled Blend of Synthetic Fibers) |
| Description | For 8" Diameter Pipe |
| Package Quantity | 1 |
| Manufacturers Part Number | 9705-OS |
| Installation Type | Attached Straps |
| Shape | Rectangle |
| Brand | UltraTech |
Compliance & Certifications
| Certifications | 40 CFR 122.26 and NPDES |