- Mesh pattern allows for thorough drainage, providing safe alternative to "bar towel" drying.
- Provides skid resistance and high–impact absorption to minimize glassware breakage.
- Improves hygiene by keeping glassware apart from bacteria breeding surfaces.
- Has a matte finish and is available in 5 colors.
UltraLiner®, 24"H x 480"W, Clear
Write a Review
|
Questions & Answers (0)
Product Description
UltraLiner® is designed for bar and kitchen glass areas. UltraLiner® is the standard shelf liner, constructed of soft, thick pliable plastic that is designed to lie flat and contour to the shape of the surface area.
PRICE
$185.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 480 in |
| Width | 24 in |
| Size | 480" x 24" |
Product Details
| Team | No Team |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | UL5403 |
| Brand | San Jamar |