Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB2307741

MPN #: H73RY

Enespro® ArcGuard® UltraSoft Flame Resistant Balaclava, OSFM, Navy, H73RY

Product Description
The lightweight and breathable UltraSoft FR Balaclava was designed for comfort and flexibility, specifically for use with Arc Goggles. Inherently flame resistant and Made in the USA, this balaclava is inherently flame resistant and the fabric will not melt, drip or ignite.

Features:
  • Arc Rating: 12 cal/cm2
  • CAT 2
  • Fabric/Material: 6.5 oz. Westex® UltraSoft® Rib
  • Single layer top & bib
  • Goggle eye opening
  • Durable & lightweight
  • Designed for comfort and flexibility
  • FR fabric will not melt, drip or ignite
  • Made in the USA

Compliance:
  • Arc Rating: 12 cal/cm2
  • CAT 2
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$55.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size
Fabric Weight6.5 oz.

Product Details

Arc Rating12 cal/cm²
TypeBalaclava
ColorBlue
SeriesArcGuard®
StyleFR Head Protection
MaterialWestex UltraKnit Rib
DescriptionUltraSoft Balaclava
GenderUnisex
Package Quantity1
Manufacturers Part NumberH73RY
Primary UseFire Protection
Hazard Risk Category (HRC)2
Flame RetardantYes
BrandEnespro

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462